Order Entry
Canada
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, Avantor®
Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, Avantor®
Supplier:  VWR International
Certificates
undefined
Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, Avantor®
Supplier:  VWR International
Certificates

Specifications

  • Model:
  • 96410-26
  • 96410-82
  • 96410-73
  • Length per pack:
  • 7.6 m (25 ft.)
  • 7.6 m (25 ft.)
  • 7.6 m (25 ft.)
  • Max. pressure:
  • 2.06 bar (30 psi)
  • 1.4 bar (20 psi)
  • 2.7 bar (40 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 510 mm Hg (20" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8.8 m (29 ft.)
  • 7 m (23 ft.)
  • 8.8 m (29 ft.)

Specifications

Frequently Bought Together