Treston® Concept Cart
Supplier: Treston
Certificates
About this item
The Concept cart is a steel-framed, additional mobile work surface that's height-adjustable and suitable for many purposes. The integrated bottom shelf offers much-needed extra storage. Concept carts are easy to move around as needed, and its braked wheels ensure the cart stays firmly in place for work.
- Additional work surface that can easily be moved as needed
- A steel frame and phenolic top with a total max load of 330 lbs.
- An integrated bottom shelf with powder-coated (RAL 7035) steel and a max load of 55 lbs.
- Extra shelf space is available for sale as an accessory
- Easy height adjustment (25.59 to 35.43") with an allen key
- Four swivel casters (Ø 3.94"), two of which include brakes
Our concept carts complement concept workbenches perfectly for an efficient laboratory workspace.
Accessories information: Suitable for use with Treston upright accessories.
Ordering information: Installation is required. Assembly videos available.
Delivery: Shelves sold separately. Warranty: five years. Contact a Treston representative for drawings of hole mounting locations. Products ship flat packed.
Packaging: Products ship unassembled. Assembled shipping and installation services available upon request.
Caution: Products can be heavy and may require two-man lift.
Frequently Bought Together