Masterflex® Reducer Fittings, Male NPT Nipple Threaded, Straight, Avantor®
Supplier: VWR International
Certificates
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77 °F ( 25 °C). Usable from -65 to 550 °F (-53 to 289 °C).
- Environmentally Preferable:
Specifications
- Model:
- 31410-50
- 31410-56
- 31410-55
- 31410-52
- 31410-51
- Fitting depth:
- 4.7625 mm
- 11.9 mm
- 9.525 mm
- 7.14 mm
- 4.7625 mm
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together