Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® Turbine Flowmeter Single-Use Flow Tubes, Avantor®
 
undefined
Masterflex® Turbine Flowmeter Single-Use Flow Tubes, Avantor®

 

  • Model:
  • 24507-36
  • 24507-12
  • 24507-11
  • 24507-15
  • 24507-13
  • 24507-14
  • Accuracy:
  • 1% of reading
  • 1% of reading
  • 1% of reading
  • 1% of reading
  • 1% of reading
  • 1% of reading
  • Max. pressure:
  • 362.6 psi
  • 217.6 psi
  • 290 psi
  • 290 psi
  • 145 psi
  • 290 psi
  • Min. operating temperature:
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. operating temperature:
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • Viscosity:
  • 0.8 - 10 cSt
  • 0.8 - 10 cSt
  • 0.8 - 10 cSt
  • 0.8 - 10 cSt
  • 0.8 - 10 cSt
  • 0.8 - 10 cSt
  • Repeatability:
  • <0,15%
  • <0,15%
  • <0,15%
  • <0,15%
  • <0,15%
  • <0,15%
  • Float material:
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Flow Tube material:
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Ruby
  • Certification:
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together