Aalborg® Paddle Wheel Flowmeters for Monitoring and Control
Meters provide visual and remote flow indication for numerous applications.
- Choose from standard or digital models with display and keypad
- Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
- Jewel bearings allow for very low minimum flow rates
- Only one moving part provides extended life
Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.
- Environmentally Preferable:
- Catalog No:
- MFLX32755-17
- MFLX32755-18
- MFLX32755-44
- MFLX32755-45
- MFLX32755-46
- MFLX32755-24
- MFLX32755-32
- MFLX32755-34
- MFLX32755-35
- MFLX32755-36
- MFLX32755-38
- MFLX32755-31
- Model:
- 32755-17
- 32755-18
- 32755-44
- 32755-45
- 32755-46
- 32755-24
- 32755-32
- 32755-34
- 32755-35
- 32755-36
- 32755-38
- 32755-31
- Accuracy:
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- Communication interface:
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- RS-232
- Connection:
- 3-wire 6-ft shielded cable
- 3-wire 6-ft shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 3-wire 6-ft shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- 12-pin M16 shielded cable
- Display type:
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- 2-line × 16-character LCD, 0.5"H
- Max. operating temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- O-Ring material:
- EPDM
- EPDM
- PTFE
- PTFE
- PTFE
- EPDM
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Pressure drop at max. flow:
- 20 psid
- 20 psid
- 20 psid
- 15 psid
- Wetted materials:
- PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
- PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, 316 SS
- PVDF, zirconia ceramic, saphhire, PTFE, and 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Frequently Bought Together