Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® B/T® Modular Digital Drives, Avantor®
 
undefined
Masterflex® B/T® Modular Digital Drives, Avantor®

 

  • No. of channels:
  • 1
  • No. of rollers:
  • 3
  • Control type:
  • Digital
  • Controller height:
  • 114 mm (4,5")
  • Controller length:
  • 229 mm (9")
  • Controller width:
  • 279 mm (11")
  • Min. flow rate per channel:
  • 710 ml/min
  • Max. flow rate per channel:
  • 42000 ml/min
  • IP rating:
  • IP 56
  • Anti-drip:
  • No
  • Cloud connected:
  • No
  • Digital dispensing:
  • Yes
  • Drive height:
  • 384 mm (15,1")
  • Drive length:
  • 686 mm (27")
  • Drive width:
  • 400 mm (15,8")
  • Min. RPM:
  • 12 rpm
  • Motor:
  • 560 W
  • Motor hp:
  • 3/4
  • Open-head sensor:
  • Yes
  • Pump series:
  • B/T
  • Reversible motor:
  • Yes
  • Tubing sizes accepted:
  • B/T 87 or B/T 91
  • Washdown capable:
  • Yes
  • Current:
  • 5.7 A
  • Frequency:
  • 50/60 Hz
  • Voltage:
  • 90 - 130 VAC
  • Warranty:
  • 2 years

 

Frequently Bought Together