Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
About this item
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
3 Options Available Below
Product Details & Documents
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX77122-30
- MFLX77122-32
- MFLX77122-34
- MFLX77122-30-AU
- MFLX77122-30-CH
- MFLX77122-30-DK
- MFLX77122-30-EU
- MFLX77122-30-IL
- MFLX77122-30-IN
- MFLX77122-30-IT
- MFLX77122-30-UK
- MFLX77122-32-AU
- MFLX77122-32-CH
- MFLX77122-32-DK
- MFLX77122-32-EU
- MFLX77122-32-IL
- MFLX77122-32-IN
- MFLX77122-32-IT
- MFLX77122-32-UK
- MFLX77122-34-AU
- MFLX77122-34-CH
- MFLX77122-34-DK
- MFLX77122-34-EU
- MFLX77122-34-IL
- MFLX77122-34-IN
- MFLX77122-34-IT
- MFLX77122-34-UK
- Model:
- 77122-30
- 77122-32
- 77122-34
- 77122-30
- 77122-30
- 77122-30
- 77122-30
- 77122-30
- 77122-30
- 77122-30
- 77122-30
- 77122-32
- 77122-32
- 77122-32
- 77122-32
- 77122-32
- 77122-32
- 77122-32
- 77122-32
- 77122-34
- 77122-34
- 77122-34
- 77122-34
- 77122-34
- 77122-34
- 77122-34
- 77122-34
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 4
- 4
- 3
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control type:
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Min. flow rate per channel:
- 0.002 ml/min
- 0.017 ml/min
- 0.07 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.002 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.017 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- 0.07 ml/min
- Max. flow rate per channel:
- 1.65 ml/min
- 11 ml/min
- 50 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 1.65 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 11 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- 50 ml/min
- Drive IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Compact Variable-Speed
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 1,7 rpm
- 13 rpm
- 50 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 1,7 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 13 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- 50 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Remote I/O:
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Start/Stop via Contact Closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Series:
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- MICF
- Tubing sizes accepted:
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Microbore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm ID
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- 0.4 A @ 115 V; 0.25 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
US plug models
Product Information
- Plug typeMaximum Flow RateHeightLengthWidthPump HeadPowerMax. RPMHousing materialAvailabilityPrice
- MFLX77122-30Microflex Compact Single-Channel Pump, 10 rpm, 115/230 VMicroflex Compact Single-Channel Pump, 10 rpm, 115/230 VUS1.65 ml/min114 mm (4.5")172 mm (6.75")134 mm (5.25")MICF90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V10 rpmPainted steelLog in for availabilityEach$1,870.00Supplier Number: 77122-30Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77122-30Model77122-30No. of channels1No. of rollers4Control typeAnalogMin. flow rate per channel0.002 ml/minMax. flow rate per channel1.65 ml/minDrive IP ratingIP 22Anti-dripNoCloud connectedNoDigital dispensingNoDriveCompact Variable-SpeedDuty cycleContinuousMin. RPM1,7 rpmOpen-head sensorNoRemote I/OStart/Stop via Contact ClosureReversible motorYesSeriesMICFTubing sizes acceptedMicrobore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm IDWashdown capableNoCurrent0.4 A @ 115 V; 0.25 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty - MFLX77122-32Microflex Compact Single-Channel Pump, 80 rpm, 115/230 VMicroflex Compact Single-Channel Pump, 80 rpm, 115/230 VUS11 ml/min114 mm (4.5")172 mm (6.75")134 mm (5.25")MICF90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V80 rpmPainted steelLog in for availabilityEach$1,870.00Supplier Number: 77122-32Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77122-32Model77122-32No. of channels1No. of rollers4Control typeAnalogMin. flow rate per channel0.017 ml/minMax. flow rate per channel11 ml/minDrive IP ratingIP 22Anti-dripNoCloud connectedNoDigital dispensingNoDriveCompact Variable-SpeedDuty cycleContinuousMin. RPM13 rpmOpen-head sensorNoRemote I/OStart/Stop via Contact ClosureReversible motorYesSeriesMICFTubing sizes acceptedMicrobore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm IDWashdown capableNoCurrent0.4 A @ 115 V; 0.25 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty - MFLX77122-34Microflex Compact Single-Channel Pump, 300 rpm, 115/230 VMicroflex Compact Single-Channel Pump, 300 rpm, 115/230 VUS50 ml/min114 mm (4.5")172 mm (6.75")134 mm (5.25")MICF90 - 260 VAC; 50/60 Hz; 0.4 A @ 115 V; 0.25 A @ 230 V300 rpmPainted steelLog in for availabilityEach$1,870.00Supplier Number: 77122-34Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77122-34Model77122-34No. of channels1No. of rollers3Control typeAnalogMin. flow rate per channel0.07 ml/minMax. flow rate per channel50 ml/minDrive IP ratingIP 22Anti-dripNoCloud connectedNoDigital dispensingNoDriveCompact Variable-SpeedDuty cycleContinuousMin. RPM50 rpmOpen-head sensorNoRemote I/OStart/Stop via Contact ClosureReversible motorYesSeriesMICFTubing sizes acceptedMicrobore 0.19, 0.25, 0.51, 0.89, 1.14, 1.42, 2.06, 2.79 mm IDWashdown capableNoCurrent0.4 A @ 115 V; 0.25 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty
Accessories
Product Information
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Tygon E-Lab ext tubing, 2.06mm, 100ftTygon E-Lab ext tubing, 2.06mm, 100ftMFLX06460-42Tygon® E-Lab (E-3603)2.06 mm (0.081")Log in for availabilityEach (100Feet) - $275.00
Product Information
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 1.42 mm ID, 50 ft/pkMFLX07625-34Peroxide-cured silicone1.42 mm (0.056")Log in for availabilityEach (50Feet) - $241.00
Product Information
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Tygon E-Lab ext tubing, 1.42mm, 100ftTygon E-Lab ext tubing, 1.42mm, 100ftMFLX06460-34Tygon® E-Lab (E-3603)1.42 mm (0.056")Log in for availabilityEach (100Feet) - $275.00
Product Information
- Catalog #Tubing MaterialTubing int.ØAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 2.06 mm ID, 50 ft/pkMFLX07625-42Peroxide-cured silicone2.06 mm (0.081")Log in for availabilityEach (50Feet) - $241.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



