Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® I/P® Cytoflow® Pump Systems

Masterflex® I/P® Cytoflow® Pump Systems

Masterflex® I/P® Cytoflow® Pump Systems
Certificates
Masterflex® I/P® Cytoflow® Pump Systems

1 Options Available Below

Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication-no additional hardware or firmware required.

  • Flow rate 0.0006 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication-voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 ml), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Designed with open head sensor technology for enhanced user safety
  • Advanced network and communication models feature either EtherNet/IP™ or Profibus communication

Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened-pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate-drive locks in required rpm.

The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.

Ordering information: Alternate cord plugs assemblies for other countries available.

Specifications for Product Family

Specifications

  • Model:
  • 77420-82
  • 77964-40
  • 77964-45
  • 77964-50
  • 77964-55
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-40
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-45
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-50
  • 77964-55
  • 77964-55
  • 77964-55
  • 77964-55
  • 77964-55
  • 77964-55
  • 77964-55
  • 77964-55
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 7 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • Max. flow rate per channel:
  • 10000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min (8 L/min)
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • Min. flow rate:
  • 7 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • 1 ml/min
  • Max. flow rate:
  • 10000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min (8 L/min)
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • 8000 ml/min (8 L/min)
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Accuracy:
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • ±0.1%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Tubing sizes accepted:
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • 4.5 A @ 115 V; 2.5 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

US plug models

Product Information

  • Plug type
    Maximum Flow Rate
    Pump Head
    Power
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX77420-82
    I/P® Cytoflow® Pump system with EtherNet/IP, stainless steel housing, 115/230 VAC
    I/P® Cytoflow® Pump system with EtherNet/IP, stainless steel housing, 115/230 VAC
    US
    10000 ml/min
    Cytoflow
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    500 rpm
    Stainless steel
    Log in for availability
    Log in for availability
    Each
    Each - $17,080.00
    $17,080.00
    Each
       $17,080.00

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77420-82
    Model
    77420-82
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    7 ml/min
    Max. flow rate per channel
    10000 ml/min
    Min. flow rate
    7 ml/min
    Max. flow rate
    10000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77964-40
    I/P® Digital drive with EtherNet/IP™ communication, open head sensor, and Easy-Load® pump head, SS housing
    I/P® Digital drive with EtherNet/IP™ communication, open head sensor, and Easy-Load® pump head, SS housing
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Stainless steel
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77964-40
    Model
    77964-40
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Max. flow rate
    8000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77964-45
    I/P® Digital drive with EtherNet/IP™ communication, open head sensor, and Easy-Load® pump head, PC steel housing
    I/P® Digital drive with EtherNet/IP™ communication, open head sensor, and Easy-Load® pump head, PC steel housing
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Powder-coated steel
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77964-45
    Model
    77964-45
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Max. flow rate
    8000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77964-50
    I/P® Digital drive with Profibus communication, open head sensor, and Easy-Load® pump head, SS housing
    I/P® Digital drive with Profibus communication, open head sensor, and Easy-Load® pump head, SS housing
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Stainless steel
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77964-50
    Model
    77964-50
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min
    Min. flow rate
    1 ml/min
    Max. flow rate
    8000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77964-55
    I/P® Digital drive with Profibus communication, open head sensor, and Easy-Load® pump head, PC steel housing
    I/P® Digital drive with Profibus communication, open head sensor, and Easy-Load® pump head, PC steel housing
    US
    8000 ml/min
    77602-30 (I/P® Easy-Load® head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
    650 rpm
    Powder-coated steel
    Discontinued
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77964-55
    Model
    77964-55
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    1 ml/min
    Max. flow rate per channel
    8000 ml/min (8 L/min)
    Min. flow rate
    1 ml/min
    Max. flow rate
    8000 ml/min (8 L/min)
    Drive IP rating
    IP 66
    Accuracy
    ±0.1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Drive
    77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
    Duty cycle
    Continuous
    Min. RPM
    0.1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4.5 A @ 115 V; 2.5 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.