Masterflex® Replacement Tube for 3005-Series Pumps, Hypalon®, Fiber Braided, Standard Duty
Catalog # MFLX75800-99
Supplier: PUMP SUPPLY
Specifications
- Tubing int.Ø:31.75 mm (1.25")
- Max. pressure:6.9 bar (100 psi)
- Max. temperature:82 °C
- Color:Black
- Description:Hose Replacement for 75800-6* and -71 pumps, Hypalon, fiber braided, standard duty
- Warranty:1 year
- Working pressure:6.9 bar (100 psi)
- Clarity:Opaque
- Cat. no.:MFLX75800-99
- Tubing Material:Hypalon®
Specifications
About this item
Keep your pumps running with these quality replacement hoses.
- Choose replacement hose based on chemical compatibility, flow rate, and pump series
- Suitable for use with 3005 series large-hose peristatic pumps
- Maximum pressure: 100 psig
Optimize performance of your large-hose peristaltic pumps.
- Tubing int.Ø:31.75 mm (1.25")
- Max. pressure:6.9 bar (100 psi)
- Max. temperature:82 °C
- Color:Black
- Description:Hose Replacement for 75800-6* and -71 pumps, Hypalon, fiber braided, standard duty
- Environmentally Preferable:
- Warranty:1 year
- Working pressure:6.9 bar (100 psi)
- Clarity:Opaque
- Cat. no.:MFLX75800-99
- Tubing Material:Hypalon®