Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® A-60-F, Avantor®
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® A-60-F, Avantor®
Supplier:  VWR International
Certificates
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® A-60-F, Avantor®
Supplier:  VWR International
Certificates

Specifications

  • Model:
  • 06402-15
  • 06402-24
  • 06402-35
  • 06402-36
  • Length per pack:
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • Max. pressure:
  • 2.7 bar (40 psi)
  • 2.7 bar (40 psi)
  • 2.4 bar (35 psi)
  • 1.4 bar (20 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 610 mm Hg (24" Hg)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8.8 m (29 ft.)
  • 8.8 m (29 ft.)
  • 8.8 m (29 ft.)
  • 8.3 m (27 ft.)
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together