Order Entry
Canada
ContactUsLinkComponent
Masterflex® Compact Filtration Systems, Avantor®
Masterflex® Compact Filtration Systems, Avantor®
Supplier:  SERFILCO
Certificates
undefined
Masterflex® Compact Filtration Systems, Avantor®
Supplier:  SERFILCO

Specifications

  • Model:
  • 01509-51
  • Depth:
  • 25.4 cm (10")
  • Height:
  • 55.88"
  • Housing depth:
  • 22 cm
  • Length:
  • 22"
  • Max. pressure:
  • 65 psi
  • Max. temperature:
  • 60 °C (140 °F)
  • Motor type:
  • TEFC
  • Motor hp:
  • 0.083
  • Power:
  • 115 VAC, 50/60 Hz
  • Width:
  • 20.32 cm (8")
  • Warranty:
  • 1 year

Specifications

Frequently Bought Together