Blue-White® Direct-Read Variable-Area Flowmeters for Water, Dual Scale, Acrylic
Supplier: VWR International
Certificates
About this item
Read measurements in an unobstructed 360° view.
- Easy-to-read dual scales (GPM/LPM)
- Extremely durable—machined from high-quality acrylic rod stock
- One-piece, in-line body occupies less space for a clean installation
These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX32477-00
- MFLX32477-02
- MFLX32477-08
- MFLX32477-04
- MFLX32477-10
- MFLX32477-06
- MFLX32477-16
- MFLX32477-78
- MFLX32477-28
- MFLX32477-22
- MFLX32477-80
- MFLX32477-30
- MFLX32477-14
- MFLX32477-12
- MFLX32477-20
- MFLX32477-18
- MFLX32477-82
- Model:
- 32477-00
- 32477-02
- 32477-08
- 32477-04
- 32477-10
- 32477-06
- 32477-16
- 32477-78
- 32477-28
- 32477-22
- 32477-80
- 32477-30
- 32477-14
- 32477-12
- 32477-20
- 32477-18
- 32477-82
- Accuracy:
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- ±5% of reading
- Float material:
- 316 SS
- 316 SS
- 316 SS
- PVC
- 316 SS
- PVC
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together