Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® High Pressure Precision Pump Systems

Masterflex® L/S® High Pressure Precision Pump Systems
Certificates
Masterflex® L/S® High Pressure Precision Pump Systems
Masterflex® L/S® High Pressure Precision Pump Systems

1 Options Available Below

Product Details & Documents

Pump at pressures up to 125 psi (8.5 bar).

  • Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)

  • Four digit LED display shows motor rpm confirm speed setting at a glance
  • Reversible motor purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Separate speed and power (on/off) control maintain speed setting while turning pump on/off
  • Remote control capabilities via a watertight connector on back of drive
  • High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.

Specifications for Product Family

Specifications

  • Model:
  • 77914-20
  • 77914-25
  • 77914-27
  • No. of channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 0.9 ml/min
  • 0.9 ml/min
  • 0.9 ml/min
  • Max. flow rate per channel:
  • 90 ml/min
  • 90 ml/min
  • 90 ml/min
  • Min. flow rate:
  • 0.9 ml/min
  • 0.9 ml/min
  • 0.9 ml/min
  • Drive IP rating:
  • IP 33
  • IP 66
  • IP 66
  • Accuracy:
  • ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Anti-drip:
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • Drive:
  • 07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
  • 07528-55 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
  • 07528-45 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 1 rpm
  • 1 rpm
  • 1 rpm
  • Open-head sensor:
  • No
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • 05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • 05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • Tubing sizes accepted:
  • L/S® 15, L/S 24, L/S 35, L/S 36, L/S 14HP, L/S 16HP, L/S 15HP, L/S 24HP
  • L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
  • L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
  • Washdown capable:
  • No
  • Yes
  • Yes
  • Max. pressure:
  • 8.5 bar (125 psi)
  • 8.5 bar (125 psi)
  • 8.5 bar (125 psi)
  • Current:
  • 1.8 A @ 115 V; 1.2 A @ 230 V
  • 1.8 A @ 115 V; 1.2 A @ 230 V
  • 1.8 A @ 115 V; 1.2 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

US plug models

Product Information

  • Plug type
    Maximum Flow Rate
    Height
    Length
    Width
    Pump Head
    Power
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX77914-20
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    US
    90 ml/min
    215.9 mm (8.5")
    372.9 mm (14.68")
    210.8 mm (8.3")
    77252-72 (L/S® High-performance head)
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
    100 rpm
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    Each
    Each - $4,430.00
    $4,430.00
    Each
       $4,430.00

    Supplier Number: 77914-20
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77914-20
    Model
    77914-20
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    0.9 ml/min
    Max. flow rate per channel
    90 ml/min
    Min. flow rate
    0.9 ml/min
    Drive IP rating
    IP 33
    Accuracy
    ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    1 rpm
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Tubing
    05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
    Tubing sizes accepted
    L/S® 15, L/S 24, L/S 35, L/S 36, L/S 14HP, L/S 16HP, L/S 15HP, L/S 24HP
    Washdown capable
    No
    Max. pressure
    8.5 bar (125 psi)
    Current
    1.8 A @ 115 V; 1.2 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77914-25
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    US
    90 ml/min
    236 mm (9.3")
    374 mm (14.75")
    229 mm (9")
    77252-62 (L/S® High-performance head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
    100 rpm
    Powder-coated steel
    Discontinued
    Supplier Number: -
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77914-25
    Model
    77914-25
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.9 ml/min
    Max. flow rate per channel
    90 ml/min
    Min. flow rate
    0.9 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    07528-55 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Tubing
    05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
    Tubing sizes accepted
    L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
    Washdown capable
    Yes
    Max. pressure
    8.5 bar (125 psi)
    Current
    1.8 A @ 115 V; 1.2 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77914-27
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
    US
    90 ml/min
    236 mm (9.3")
    374 mm (14.75")
    229 mm (9")
    77252-62 (L/S® High-performance head with open-head sensor)
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
    100 rpm
    Stainless steel
    Discontinued
    Supplier Number: -
    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77914-27
    Model
    77914-27
    No. of channels
    1
    No. of rollers
    3
    Control type
    Variable-Speed Digital
    Min. flow rate per channel
    0.9 ml/min
    Max. flow rate per channel
    90 ml/min
    Min. flow rate
    0.9 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    07528-45 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
    Duty cycle
    Continuous
    Min. RPM
    1 rpm
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Tubing
    05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
    Tubing sizes accepted
    L/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
    Washdown capable
    Yes
    Max. pressure
    8.5 bar (125 psi)
    Current
    1.8 A @ 115 V; 1.2 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty