Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® Variable-Speed Air-Powered Pump Systems, Avantor®
Masterflex® L/S® Variable-Speed Air-Powered Drive with Easy-Load® II Pump Head for High-Performance Tubing
  MFLX77931-10
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Variable-Speed Air-Powered Drive with Easy-Load® II Pump Head for High-Performance Tubing
  MFLX77931-10
 :  77931-10
CE Compliant
2 year warranty

 

  • Maximum Flow Rate:
    2900 ml/min
  • Accuracy:
    ±10%
  • Control type:
    Variable-Speed Air-Powered
  • Min. flow rate:
    170 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S Air-Powered Pump System with Easy-Load II Pump Head
  • Height:
    223.8 mm (8.81")
  • Length:
    367.3 mm (14.46")
  • Duty cycle:
    Continuous
  • Drive IP rating:
    IP 44
  • Min. RPM:
    60 rpm
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    No
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Drive:
    07569-00 (L/S® Variable-Speed Air-Powered Drive)
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Cat. no.:
    MFLX77931-10
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-62 (L/S® Easy-Load® II pump head)
  • Included Accessories:
    Air/speed regulator with 5 µm air filter, automatic lubricator, 0 - 30 psi pressure gauge and muffler
  • Width:
    122.2 mm (4.81")
  • Housing Material:
    Painted steel

 

 

Use where electrical power is unsafe or unavailable.

  • Flow range 3.6 to 3400 ml/min—low rate depends on drive rpm, tubing head, and tubing size
  • Easily vary speed by adjusting air pressure with regulator
  • Rugged 3/4-hp air motor requires little maintenance and generates less heat than an electric motor
  • IP44 rated—painted steel housing protects from gentle spray
  • Flow range 170 to 1700 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Air-powered drive is ATE× Zone 2 approved; rated to EE× II 3 G c IIC T6 —drive only, pump head is not ATE× approved

Use this variable-speed air-powered system whenever electrical power is unsafe or impractical. Careful grounding to protect from static electricity is vital for safe operation. Drive runs on 3 to 25 cfm air input at 20 to 100 psi.

 : Includes air-powered drive 07569-00, Easy-Load® II pump head 77200-62, 10-ft C-Flex® L/S 24 tubing, air/speed regulator with 5-μm air filter, automatic lubricator, 0 to 30 psi pressure gauge, and muffler.
  • Maximum Flow Rate:
    2900 ml/min
  • Accuracy:
    ±10%
  • Control type:
    Variable-Speed Air-Powered
  • Min. flow rate:
    170 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S Air-Powered Pump System with Easy-Load II Pump Head
  • Height:
    223.8 mm (8.81")
  • Length:
    367.3 mm (14.46")
  • Environmentally Preferable:
  • Duty cycle:
    Continuous
  • Drive IP rating:
    IP 44
  • Min. RPM:
    60 rpm
  • Open-head sensor:
    No
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Washdown capable:
    No
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Drive:
    07569-00 (L/S® Variable-Speed Air-Powered Drive)
  • No. of rollers:
    4
  • Warranty:
    2 years
  • Cat. no.:
    MFLX77931-10
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-62 (L/S® Easy-Load® II pump head)
  • Included Accessories:
    Air/speed regulator with 5 µm air filter, automatic lubricator, 0 - 30 psi pressure gauge and muffler
  • Width:
    122.2 mm (4.81")
  • Housing Material:
    Painted steel