Masterflex® Air Operated Drum Pump, 1:1 Ratio, 13 GPM
MFLX79015-00
- Maximum Flow Rate:13 gal./min
- Power:Air
- Description:Air Operated Drum Pump, 1:1 ratio, 13 gal./min
- Max. air inlet pressure:10 bar (145 psig)
- Motor gear ratio:1:1
- Tube length, inlet:36"
- Warranty:1 year
- Cat. no.:MFLX79015-00
Extremely low noise level for busy work environments due to unique air mechanism.
- 60% lower air consumption
- Quick an deasy maintenance with on piece air mechanism
- Pumps provide fast, reliable delivery and are rugged enough for extreme conditions
- Use for any application requiring pressurized oil — ideal for manufacturing, construction, and mining
Pumps handle petroleum-based lubricants and synthetic oils. They also feature an internal muffler to reduce air noise. Stall-free air motor can be used with or without a lubricator. Make quick orientation changes by adjusting the outlet up to 360°. Easily service pump in-line to minimize costly downtime. Mount pumps directly to drum or tank; for containers other than 16 and 55 gallons, use a 2" pipe cut to the length you need.
- Maximum Flow Rate:13 gal./min
- Power:Air
- Description:Air Operated Drum Pump, 1:1 ratio, 13 gal./min
- Environmentally Preferable:
- Max. air inlet pressure:10 bar (145 psig)
- Motor gear ratio:1:1
- Tube length, inlet:36"
- Warranty:1 year
- Cat. no.:MFLX79015-00