MOTOR DRUM PUMP AIR 8000 RPM
Catalog #: MFLX70604-25
Supplier: VWR International
Specifications
- Maximum Flow Rate:113.56 L/min (30 gal./min)
- Max. viscosity:450 cP
- Description:Drum Pump Air Motor, 28 cfm at 90 psi
- Power:Air
- Motor hp:³/₄
- Warranty:4 months
- Cat. no.:MFLX70604-25
- Max. Motor RPM:8000 rpm
Specifications
About this item
Safety transfer a variety of liquids from drums, tanks, and small storage vessels.
- Maintenance is reduced with no mechanical seals
- Run dry capability
Combine the dump pump air motors with a flowmeter (sold separately) to display current and total volume dispensed, Each motor includes a muffler. A filter, regulator, and lubricator are recommended.
Flow rate is measured under a 1" restriction.
- Maximum Flow Rate:113.56 L/min (30 gal./min)
- Max. viscosity:450 cP
- Description:Drum Pump Air Motor, 28 cfm at 90 psi
- Power:Air
- Motor hp:³/₄
- Warranty:4 months
- Cat. no.:MFLX70604-25
- Max. Motor RPM:8000 rpm
Customers Who Bought This Also Bought