Masterflex® Ether-Based Polyurethane Tubing, Avantor®
Supplier: VWR International
Certificates
About this item
Nontoxic tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX95869-00
- MFLX95869-03
- Model:
- 95869-00
- 95869-03
- Clarity:
- Translucent
- Translucent
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 27.6 bar (400 psi)
- 6.9 bar (100 psi)
- Max. temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Working pressure:
- 27.6 bar (400 psi)
- 6.9 bar (100 psi)
Specifications
Frequently Bought Together