Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing Spool, PharMed® BPT, Avantor®
Masterflex® Transfer Tubing, PharMed® BPT, 1/8" ID x 1/4" OD; 500 ft
  MFLX96900-06
CE certificate
undefined
Masterflex® Transfer Tubing, PharMed® BPT, 1/8" ID x 1/4" OD; 500 ft
  MFLX96900-06
CE certificate

 

  • Tubing ext.Ø:
    6.4 mm (0.25")
  • Tubing int.Ø:
    3.175 mm (0.125")
  • Wall thickness:
    1.6 mm (0.0629")
  • Max. temperature:
    132 °C (270 °F)
  • Color:
    Beige
  • Description:
    Transfer Tubing, PharMed® BPT, ¹/₈" ID x ¹/₄" OD; 500 ft
  • Length:
    152 m (500 ft.)
  • GMP compliant:
    Yes
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX96900-06
  • Tubing Material:
    PharMed® BPT

 

 

Protect your light-sensitive samples.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: ¹/₈" int.Ø × ¹/₄" out.Ø

This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is -51 to 165 °F (-46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.

  • Tubing ext.Ø:
    6.4 mm (0.25")
  • Tubing int.Ø:
    3.175 mm (0.125")
  • Wall thickness:
    1.6 mm (0.0629")
  • Max. temperature:
    132 °C (270 °F)
  • Color:
    Beige
  • Description:
    Transfer Tubing, PharMed® BPT, ¹/₈" ID x ¹/₄" OD; 500 ft
  • Length:
    152 m (500 ft.)
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX96900-06
  • Tubing Material:
    PharMed® BPT