Masterflex® Transfer Tubing, Versilon™ A-60-N, 1/4" ID x 3/8" OD; 500 Ft Spool
Catalog # MFLX95901-08
Supplier: VWR International
Specifications
- Tubing ext.Ø:9.6 mm (0.375")
- Tubing int.Ø:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Max. temperature:132 °C (270 °F)
- Color:Black
- Description:Transfer Tubing, Versilon™ A-60-N, ¹/₄" ID x ³/₈" OD; 500 Ft Spool
- Length:152 m (500 ft.)
- GMP compliant:Yes
- Length per pack:152 m (500 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Clarity:Opaque
- Cat. no.:MFLX95901-08
- Tubing Material:Versilon™ A-60-N
Specifications
About this item
Resists chemicals and UV-light.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is –51 to 165 °F (–46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.
- Tubing ext.Ø:9.6 mm (0.375")
- Tubing int.Ø:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Max. temperature:132 °C (270 °F)
- Color:Black
- Description:Transfer Tubing, Versilon™ A-60-N, ¹/₄" ID x ³/₈" OD; 500 Ft Spool
- Length:152 m (500 ft.)
- GMP compliant:Yes
- Length per pack:152 m (500 ft.)
- Regulatory approvals:NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Clarity:Opaque
- Cat. no.:MFLX95901-08
- Tubing Material:Versilon™ A-60-N
Frequently Bought Together