Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® Precision Pump Tubing, Puri-Flex®, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Masterflex® L/S® Precision Pump Tubing, Puri-Flex®, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Supplier:  VWR International
Certificates
undefined
Masterflex® L/S® Precision Pump Tubing, Puri-Flex®, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
Supplier:  VWR International
Certificates

Specifications

  • Model:
  • 06451-14
  • 06451-16
  • 06451-13
  • Max. pressure:
  • 2.7 bar (40 psi)
  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • Min. temperature (dynamic):
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8.8 m (29 ft.)
  • 8.8 m (29 ft.)

Specifications

Related Information

Frequently Bought Together