Masterflex® B/T® PerfectPosition® Pump Tubing, BioPharm Plus Platinum-Cured Silicone, Avantor®
Supplier: VWR International
Certificates
About this item
Ensure optimum performance from your Masterflex® pump.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Optically inspected, factory tested
- Ensures flow rates are accurate and promotes longer service life
- Seven different tubing formulations—choose tubing based on chemical compatibility, life, and pressure or vacuum needs
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Specifications
- Catalog No:
- MFLX96445-87
- Model:
- 96445-87
- Length per pack:
- 3 m (10 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- Max. temperature:
- 232 °C (450 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- Pump series:
- B/T
- Regulatory approvals:
- 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Specifications
Related Information
Certificates
Search by Lot NumberMasterflex BT MasterSense Pumps
Product Literature
MFLX96445-87_28924226 MFLX96445-91_27436972
Conformity declaration
Customers Who Bought This Also Bought