Order Entry
Canada
ContactUsLinkComponent
 
Masterflex® I/P® High-Performance Precision Pump Tubing, PharMed® BPT, Avantor®
 
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, PharMed® BPT, Avantor®
 

 

  • Model:
  • 06508-88
  • 06508-70
  • Length per pack:
  • 7.6 m (25 ft.)
  • 7.6 m (25 ft.)
  • Max. pressure:
  • 2.4 bar (35 psi)
  • 2.7 bar (40 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • I/P
  • I/P
  • Regulatory approvals:
  • FDA;Non-DEHP;RoHS;USP
  • FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
  • Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8.8 m (29 ft.)
  • 8.8 m (29 ft.)
  • Warranty:
  • Out of box
  • Out of box

 

Frequently Bought Together