Cole-Parmer® SH-200 Series Reciprocating Shakers, Antylia Scientific
Catalog # 76542-128
Supplier: Antyila Scientific
Specifications
- Stroke:20 mm (0.75") Reciprocating
- Capacity:10 kg (22 lbs.)
- Description:Cole-Parmer® SH-200D-R-L-120 large reciprocating shaker
- Dimensions:45D×39W×27.48H cm (17.716×15.35×10.82")
- Environmentally Preferable:
- Model:SH-200D-R-L-120
- Operating temperature range:4...40 °C (39.2...104 °F)
- Timer range:1 - 999 min
- Max. load:10 kg (22 lbs.)
- Display:LED
- Cat. no.:76542-128
- Electrical:120 VAC, 60 Hz
- Speed Range:25 - 250 rpm
- Platform Dimensions:33×33 cm (13×13")
Specifications
About this item
Powerful yet quiet – perfect for continuous use applications.
- Digital speed selection provides consistent mixing
- Soft-start motor prevents spills and splashes
- Fully adjustable cradle accommodates most flasks, bottles, and beakers
- Can be used in incubator system
These linear reciprocating shakers feature digital speed selection from 25 to 250 rpm with a soft start. Four adjustable rubber cushioned horizontal securing bars with quick release handles on the cradle-type platform allow you to fit nearly any size flask, bottle, or beaker. Secure up to twelve 250 ml, nine 500 ml, four 1 L, or two 2 L vessels.
Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
Ordering information: Supplied with fully adjustable cradle system and power cord.