Scintillation Vials, Clear Borosilicate Glass, without Closures, Qorpak®
Catalog # 76540-004
Supplier: Qorpak
Specifications
- Cap included:No
- Cap Size:22-400
- Capacity:20.00 ml
- Description:Scintillation vial without caps
- Cat. no.:76540-004
- Diameter ×H:27.5×57.5 mm
- Cap Color:Clear
Specifications
About this item
These scintillation vials fit all standard equipment for liquid scintillation systems. Manufactured with critical tolerances, ensuring reliable, consistent results in scintillation counting.
- Clear Type I Borosilicate, 33 expansion glass construction
- Fits all standard liquid scintillation counting equipment
- High quality vials produced in accordance to industry standards
22 mm screw caps purchased separately, see Qorpak part# CAP-00156 or CAP-00162 for the most popular caps for this vial.
Packaging: 4 packs of 144 per case of 576 vials.