Order Entry
Canada
ContactUsLinkComponent
 
Thermoshakers with Cooling, IKA Matrix Orbital Delta Plus Series
 :  IKA Works
 
undefined
Thermoshakers with Cooling, IKA Matrix Orbital Delta Plus Series
 :  IKA Works

 

  • Catalog No:
  • 76533-312
  • 76533-310
  • Model:
  • IKA Matrix Orbital Delta plus
  • IKA Matrix Delta plus
  • Incubating accuracy:
  • ±1 at 20...45 °C
  • ±1 at 20...45 °C
  • Temperature control range:
  • 15 below ambient…100 °C
  • 30 below ambient…100 °C
  • Heating speed:
  • 18 °C/min
  • 18 °C/min
  • W×D×H:
  • 216×147×351 mm
  • 216×147×351 mm
  • Weight:
  • 9,2 kg
  • 9,2 kg
  • Orbit:
  • 3 mm
  • 3 mm
  • Mixing speed range:
  • 0 - 3000 min⁻¹
  • -

 

Frequently Bought Together