Order Entry
Canada
ContactUsLinkComponent
VWR® Mini Magnetic Stirrers
VWR® Mini Magnetic Stirrers
Catalog # 470329-998
Supplier:  VWR International
undefined
VWR® Mini Magnetic Stirrers
Catalog # 470329-998
Supplier:  VWR International

Specifications

  • Temperature Range:
    375 °C
  • Description:
    Mini stirrer
  • Environmentally Preferable:
  • Cat. no.:
    470329-998

Specifications

About this item

These rugged, compact and reliable units are ideal for educational laboratories and can stir up to 1L of water.

  • 5×5" square aluminum top plate
  • Stirring speed range 100 to 1200 rpm
  • 1000 ml capacity

Durable cast aluminum top plate will not chip or crack. A built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Optional support plate allows the stirrer to be mounted to lab frames or ring stands.

Corresponding magnetic hotplate stirrers (heating and stirring 470329-996 and 470330-712) or hotplates (heating only 470330-000 and 470330-716) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.

Certifications: TUV listed. CE marked. RoHS certified.