VWR® GeneMate™ Multitube Vortexer
GeneMate™ multitube vortexer, 100/240 V, 50/60 Hz, 60 W, 381W×234D×419H mm (15×9.2×16.5"), 305×178 mm (12×7"), 1 min - 99 h 59 min, 3.6 mm, 500 - 2500 rpm
Catalog # 76538-844
Supplier: Ward's
Supplier #: BV1010-GM
Jump to:
Product Details & Documents
GeneMate™ Multitube Vortexer which provides hands-free, high capacity vortexing.
- Up to 2500 rpm, a true vortex in every tube
- Assortment of accessories for a variety of tubes, flasks and plates
- Pulsing program for interval mixing
- Fits almost any tube rack
Certifications: CE marked.
Specifications
- Description:GeneMate™ multitube vortexer
- Dimensions:381W×234D×419H mm (15×9.2×16.5")
- Electrical:100/240 V, 50/60 Hz, 60 W
- Speed range:500 - 2500 rpm
- Orbit:3.6 mm
- Platform Size:305×178 mm (12×7")
- Timer:1 min - 99 h 59 min
Accessories
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam sheet, without tube holes for customise drillingFoam sheet, without tube holes for customise drilling76538-846VWR® multi-tube vortexerLog in for availabilityEach - $93.59
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 96×0.5 ml, for 8 mm tubesFoam tube rack, 96×0.5 ml, for 8 mm tubes76538-848VWR® multi-tube vortexerLog in for availabilityEach - $93.59
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 50×13 mm tubesFoam tube rack, 50×13 mm tubes76538-854VWR® multi-tube vortexerLog in for availabilityEach - $94.02
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 50×1.5/2 ml, for 10 mm tubesFoam tube rack, 50×1.5/2 ml, for 10 mm tubes76538-850VWR® multi-tube vortexerLog in for availabilityEach - $93.59
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 15×25 mm tubesFoam tube rack, 15×25 mm tubes76538-856VWR® multi-tube vortexerLog in for availabilityEach - $93.59
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam rack, 3×microplates
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 7×50 ml, for horizontal use in QuEChERS applicationsFoam tube rack, 7×50 ml, for horizontal use in QuEChERS applications76538-860VWR® multi-tube vortexerLog in for availabilityEach - $93.59
Product Information
- Catalog #For Use WithAvailabilityPrice
- Foam tube rack, 50×12 mm tubesFoam tube rack, 50×12 mm tubes76538-852VWR® multi-tube vortexerLog in for availabilityEach - $93.59



