Tube Rotators, Crystal
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Certificates
About this item
Tube rotators are ideal for applications requiring highly efficient and consistent mixing. Crystal offers rugged and reliable fixed speed, variable speed, and high capacity models.
- Adjustable tilt angle to accommodate various applications
- 4 carousels available for each model to accommodate different size sample tubes
- All units are suitable for cold room and incubator environments
- TR-04UA and TR-05UA models have adjustable speed, continuous and timer mode, with automatic stop
- 2 Drums available for 14 or 18 mm culture tubes for TR-05UA model
- 2 year replacement warranty
Ideally suited for clinical, research, and academic applications.
Certifications: CE certified.
Delivery: Supplied with TRA22 carousel (for 12×50 ml tubes).
Specifications
- Catalog No:
- 76537-476
- 76537-480
- Display:
- N/A
- LED
Specifications
Customers Who Bought This Also Bought