Order Entry
Canada
ContactUsLinkComponent
VWR® Traceable® Vaccine-Trac™ Data Logger Bundle, Vaccine Monitoring
VWR® Traceable® Vaccine-Trac™ Data Logger Bundle, Vaccine Monitoring
Catalog # 76538-696
Supplier:  VWR International
undefined
VWR® Traceable® Vaccine-Trac™ Data Logger Bundle, Vaccine Monitoring
Catalog # 76538-696
Supplier:  VWR International

Specifications

  • Resolution:
    0.01 °C
  • Data memory - No. of readings:
    525,600 (rolling memory)
  • Interface:
  • Description:
    VWR® Traceable® Vaccine-Trac™ Data logger bundle for vaccine monitoring with alarm, minimum/maximum function and low battery indicator
  • Environmentally Preferable:
  • Batteries:
    AAA Battery (2)
  • Connectors:
    1 probe channel
  • Display:
    LCD, ½" H digits
  • Sensor:
    1 bottle probe
  • Cable type:
    120" micro cable
  • Exterior W×D×H:
    2.75W×0.75D×4.25"H
  • Cat. no.:
    76538-696
  • Accuracy:
    ±0.25 °C
  • Range:
    –50...+70 °C (–58...+158 °F)

Specifications

About this item

Meets all CDC recommendations for VFC digital data loggers.

  • Focus on high-quality care while ensuring VFC compliance
  • Works with the TraceableLIVE® web platform to upload, manage and store reports
  • Digital indicator

Easily monitor temperatures overnight or for any time period. Minimum and maximum temperatures are stored until the memory is cleared. This unique data logging bundle conforms to all CDC recommendations for vaccine storage and handling. (For more details, see the Vaccine Storage and Handling Toolkit: https://www.cdc.gov/vaccines/hcp/admin/storage/toolkit/storage-handling-toolkit.pdf).

Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points. The alarm tracking feature stores data for up to 10 different alarm events detailing when the alarm state occurred, as well as when the unit returned within range. Alarm state indicator includes visual LEDs, audio alerts and flashing LCD segments.

Transfer data recorded in a CSV format to any computer via a USB flash drive—no software is required. Simply clear memory after downloading data to USB drive. Data logger continues to record new data while downloading old data. Other status indicators include memory full, USB data transfer, active alarm state and low battery. One bottle probe is attached to a 3 m (10') micro cable that permits a refrigerator/freezer door to close on it.

Certifications: NIST-traceable certificate with data from our A2LA accredited (1750.01) calibration laboratory.
Delivery: Vaccine-Trac data logger with bottle probe, bottle stand for optimal probe placement, USB drive for data transfer, helpful signage to make compliance easier and NIST-traceable calibration certificate with data.