VWR® Dry Block/Incubator Liquid-in-Glass Thermometer
76491-644
- Coating:PFA coated
- Length:225 mm
- Cat. no.:76491-644
- Divisions:1.0 °C
- Accuracy:±1.0 °C
- Range:0...+100 °C
- Immersion:35 mm
Contains red organic liquid against white back glass.
- For use in all standard heating blocks and incubators
- PFA safety coating to keep liquid and glass encapsulated in the event of breakage
- Individually serialized
Temperature range specific for Incubators and dry blocks.