Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Single Channel Switchable Electronic Timer

Digital timer, single channel, ±5 s/day, 64×15.2×64 mm
Catalog # 76491-686
Supplier:   VWR International
VWR® Single Channel Switchable Electronic Timer
Catalog # 76491-686
Supplier:  VWR International
VWR® Single Channel Switchable Electronic Timer

Digital timer, single channel, ±5 s/day, 64×15.2×64 mm

Price
$76.20
New Customer Promotional Price
Log in for availability
Each Case of 20
Product Details & Documents

This single-channel timer is switchable between 19 hours, 59 minutes and 99 minutes, 59 seconds. It features a 3-key operation for ease of use.

  • Count direction: up/down
  • Last time set memory
  • Audible alarm; displays elapsed time after countdown

Mounting options: lay flat on bench, flip-open stand for vertical view, and a magnetic back for metal surface attachment.

 : Certificate of calibration and individual serial number, these electronic timers are tested and calibrated in an exclusive triple-accredited/-registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.

 : Supplied with fold-away stand, pocket clip, magnetic back, one AAA battery, and certificate of calibration. Includes a statement of traceability indicating accuracy to NIST.

Specifications
  • Description:
    Digital timer, single channel
  • W×H×D:
    64×15.2×64 mm
  • Accuracy:
    ±5 s/day