VWR® 4-Channel Switchable Electronic Timer
Product Details & Documents
Timer features a built-in a whiteboard with marker and eraser, which helps to keep track of time and other critical information.
- Switchable count up and down with elapsed time displayed after countdown
- Switchable capacity of 23 hours, 59 minutes to 59 minutes, 59 seconds
- Audible alarm for each channel
- Last time set memory
- Audible confirmation for a data entry key press
Mounting options: lay flat on bench, flip-open stand for vertical view, and a magnetic back for metal surface attachment.
Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01), assuring conformance to ISO 17025:2005. RoHS compliant.
Delivery information: Supplied with batteries and certificate of calibration. Requires two AAA batteries.
Specifications
- Description:Digital timer, 4 channels, with white board
- W×H×D:114.3×25.4×88.9 mm
- Accuracy:±5 s/day
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



