Order Entry
Canada
ContactUsLinkComponent
VWR® Single Channel Electronic Timer with Triple Alarms and Certificate of Calibration
VWR® Single Channel Electronic Timer with Triple Alarms and Certificate of Calibration
Catalog # 76491-690
Supplier:  VWR International
VWR® Single Channel Electronic Timer with Triple Alarms and Certificate of Calibration
Catalog # 76491-690
Supplier:  VWR International

Specifications

  • Description:
    Single channel electronic timer with triple alarms
  • Cat. no.:
    76491-690
  • W×H×D:
    56×75×32 mm
  • Accuracy:
    ±5 s/day

Specifications

About this item

Choice of vibration, sound, and/or light alarms make this timer ideal for use in high noise locations.

  • Timing capacity: 99 minutes, 59 seconds
  • Count direction: up/down
  • Clock function

Vibration, light, and loud buzzer alarms can function at one time, or be independently shut off.

Certifications: Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert. #2448.01), against equipment whose calibration is traceable to NIST. CE marked and RoHS compliant.