VWR® Single Channel Electronic Timer with 10-Button Direct Input and Certificate of Calibration
Catalog # 76491-688
Supplier: VWR International
Specifications
- Description:Digital timer, single channel
- Cat. no.:76491-688
- W×H×D:81.3×71.1×30.5 mm
- Accuracy:±0.01% (5 s)
Specifications
About this item
Designed with 10 buttons, this timer allows direct input for faster programming of desired time.
- Counts up and down, and displays elapsed time after countdown
- Capacity of 99 minutes, 99 seconds
- Audible and visual alarms
- Last time set memory
- Requires two AAA batteries
Mounting options: lay flat on bench, flip-open stand for vertical view, pocket clip for attachment to lab coat, magnetic back for metal surface attachment.
Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01), ensuring conformity to ISO 17025:2005. RoHS compliant.
Delivery: Supplied with flip stand, magnetic back, pocket clip, two AAA batteries, and certificate of calibration.