Order Entry
Canada
ContactUsLinkComponent
VWR® Calibrated Digital Thermometer with Waterproof Sensor
VWR® Calibrated Digital Thermometer with Waterproof Sensor
Catalog # 76491-656
Supplier:  VWR International
VWR® Calibrated Digital Thermometer with Waterproof Sensor
Catalog # 76491-656
Supplier:  VWR International

Specifications

  • Resolution:
    0.1 °C
  • Probe cable length:
    1 m (3.3')
  • Cat. no.:
    76491-656
  • W×H:
    39×15 mm
  • Calibration Points:
    0; 50 °C
  • Accuracy:
    ±1.0 °C
  • Range:
    −50...+70 °C

Specifications

About this item

Digital thermometer that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Probe length is 30 mm, waterproof sensor
  • Waterproof sensor
  • Minimum/maximum temperature readings
  • Dual-/triple-display with alarms

Measures temperatures in wet and dry environments.

Certifications: Individually serialised, CE marked, ISO/IEC 17025:2005.
Delivery: Includes accredited calibration documentation and multi-language instructions (English, French, German, Italian, Portuguese and Spanish) and supplied with AAA or LR44 battery.