VWR® Refrigerator Verification Thermometer with Calibration Report
Catalog # 76491-576
Supplier: VWR International
Specifications
- Description:Enviro-Safe® Thermometer with 60 ml Enviro-Safe® Liquid
- Length:180 mm
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:76491-576
- Divisions:0.1 °C
- Calibration Points:0; 5 °C
- Accuracy:±0.2 °C
- Application:For refrigerators
- Range:−2...+10 °C
Specifications
About this item
This mercury-free thermometers are individually calibrated and useful for verifying sample temperatures in refrigerators.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated to contain glass and liquid in case of breakage
- Filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
To use, simply screw thermometer with cap into bottle and attach to test sample.
Certifications: Traceable to NIST.
Delivery: Supplied with individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration.