Carson zOrb™ LED Lighted USB Digital Computer Microscope
Product Details & Documents
See details of ordinary objects you never knew existed!
- Displays image on your computer screen
- Built-in internal illumination
- Clear and bright image
The MM-500 zOrb™ LED Lighted USB Digital Microscope with 81× Effective Magnification is a digital microscope with an integrated camera that displays the magnified image right on your computer screen. The impressive 81× effective magnification (32" monitor) allows you to see details of ordinary objects you never knew existed! The built-in internal illumination ensures a clear and bright image. The zOrb digital microscope comes in Surf Blue color.
Capture an image with built-in 2.0 mega pixel resolution digital camera using the shutter button. You can even capture close-focus video with the zOrb!
To determine the power, multiply your computer screen size by 2.54.
Example: 32" computer screen × 2.54 would be 81× power. Please note the effective magnification is a combination of the optical system and a high-powered digital zoom.
Ordering information: Windows and Mac OS supported. Note: Does NOT work with tablets.
Specifications
- Description:Microscope with camera
- Computer requirements:macOS
Windows 7
Windows 8
Windows 10 - Cat. No.:470336-778
- Type:Handheld
- Observation method:Brightfield
- Output:USB 2.0
USB 3.0 - Model:MM-500
- Software:XPLOVIEW
- Electrical:Via USB
- Camera:Color
- Weight:0.19 lbs.
- Resolution:2 MP
- Sensor:CMOS (1/3,1")
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



