Vortex Mixers, Crystal
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Certificates
About this item
Crystal Vortex Mixers are an ideal choice for reliable vigorous mixing, with simple touch start, continuous operation or timed modes and easily interchangeable platforms to accommodate many different tubes and plates.
- Universal tube head for a wide variety of mixing applications
- Three operational modes: Touch control, timed or continuous
- Constant torque within full range of speed
- Counter balance motor design for minimal vibration
- Wide range of easy to change accessories to accommodate your sample container
- 2 year replacement warranty
Versatile, with accessories to hold microplates, PCR tubes, combination of tube sizes and the option to customize your holder allows you to vortex many different sample containers with 1 instrument. Designed for years of trouble-free use.
Certifications: IP protection class according to DIN EN 60529: IP 21
CE marked
CE marked
Delivery: Supplied with single tube head (76531-204).
Specifications
- Catalog No:
- 76531-200
- 76531-202
- Orbit (mm):
- 4.5 mm
- 4.5 mm
- Orbit:
- 4.5 mm
- 4.5 mm
- Speed:
- 0 - 3000 rpm
- 0 - 3000 rpm
- Timer:
- 1 - 999 min
- 1 - 999 min
- Max. load:
- 0.5 kg (1.1 lbs.)
- 0.5 kg (1.1 lbs.)
- Electrical:
- AC 100 - 240 V 50/60 Hz
- AC 100 - 240 V 50/60 Hz
- Dimensions:
- 155W×205D×108H mm (4.5×8.1×4.3")
- 155W×205D×108H mm (4.5×8.1×4.3")
Specifications
Customers Who Bought This Also Bought