Adjustable Height Trapezoid Student Desk with Drawer, Luxor
Catalog #: 76519-846
Supplier: Luxor
Specifications
- Description:Adjustable height trapezoid student desk with drawer
- Height:21¾ - 29¾"
- Cat. no.:76519-846
- W×D:29×19"
Specifications
About this item
Adjustable height feature allows 8" of height adjustment range.
- Particle board top with injection molded edge banding
- Powder-coated steel frame
- 220 lbs. load capacity
Dual bag hooks included.
Customers Who Bought This Also Bought