Order Entry
Canada
ContactUsLinkComponent
Deluxe Teacher Cart, Luxor
Deluxe Teacher Cart, Luxor
  76519-842
 :  Luxor
Deluxe Teacher Cart, Luxor
  76519-842
 :  Luxor
 :  ECMBSKBC-B

 

  • Depth:
    18.25"
  • Width:
    35.6"
  • Description:
    Deluxe teacher cart
  • Height:
    41.75"
  • Cat. no.:
    76519-842

 

 

All-metal lockable cabinet for secure storage.

  • 20 gauge steel frame with powder-coated finish
  • High density polyethylene (HDPE) shelves
  • 400 lbs. load capacity

Cart is equipped with 4" full-swivel casters, two with locking brakes.