Adjustable-Height Presentation Workstation, Luxor
Catalog #: 76520-006
Supplier: Luxor
Specifications
- Description:Adjustable-height presentation workstation
- Height:39 - 45"
- Cat. no.:76520-006
- W×D:24×31"
Specifications
About this item
Multi-purpose workstation ideal for use as computer desk, presentation station, or lectern.
- Black powder coat painted steel frame
- Wood laminate work surfaces
- Four 3" casters, two with locking brake
Workstation offers a 176 lbs. load capacity.
Customers Who Bought This Also Bought