To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Conductivity meter, AB33EC-F
- Environmentally Preferable:
- Parameters:Conductivity
- Conductivity accuracy:±0.5% reading ± 2 LSD (least signficant digit)
- Conductivity range:0.01...19.99 μS/cm;
20...199.9 μS/cm;
200...1999 μS/cm;
2.00...19.99 mS/cm;
20.0...199.9 mS/cm - Conductivity resolution:0.001 μS/cm min; auto-range
- Connections:RS232, USB Device (included)
- Display:LCD with backlight and one-line dot matrix
- Cat. no.:470336-590
- Includes:AB33EC-B content; STCON7 probe; conductivity standard kits (84 µS/cm, 4×50 ml)
Specifications
About this item
Highly reliable conductivity/TDS/salinity/resistivity benchtop meter for standard laboratory applications.
- Selectable reading reference temperatures of 20 or 25 °C with linear curve options and automatic temperature compensation ensures accurate results
- Features such as auto-stop, auto temperature compensation, adjustable TDS factor, 2- or 4-cell conductivity probe compatibility make AB33EC well suited for universal laboratory applications
- A 1000-item memory for conductivity measurements and calibration trail allows for efficient data documentation
- Standard RS232 and USB interface allows connection to external devices
The next step in the evolution of OHAUS’ original Starter Series, the all-new AQUASEARCHER™ AB33EC bench meter is designed with reliable measurement and user-interface in mind. The i-Steward ensures repeatable and consistent measurement accuracy for optimal peace of mind. The 6.5 inch LCD display and touch keypad makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone.