Order Entry
Canada
ContactUsLinkComponent
Cellulose Nitrate Membrane Filters
Cellulose Nitrate Membrane Filters
Supplier:  Sartorius
Certificates
undefined
Cellulose Nitrate Membrane Filters
Supplier:  Sartorius

Specifications

  • Catalog No:
  • CA76517-542
  • CA76517-540
  • CA76517-538
  • CA76517-536
  • CA76517-534
  • CA76517-552
  • CA76517-550
  • CA76517-548
  • CA76517-546
  • CA76517-544
  • Type:
  • 11304
  • 11303
  • 11302
  • 11301
  • 11301
  • 11306
  • 11306
  • 11305
  • 11305
  • 11304
  • Pore size:
  • 0.8 µm
  • 1.2 µm
  • 3.00 µm
  • 8.00 µm
  • 8.00 µm
  • 0.45 µm
  • 0.45 µm
  • 0.65 µm
  • 0.65 µm
  • 0.8 µm
  • Thickness:
  • 130 µm
  • 130 µm
  • 140 µm
  • 130 µm
  • 130 µm
  • 120 µm
  • 120 µm
  • 120 µm
  • 120 µm
  • 130 µm
  • Water flow rate:
  • 68 ml/min/cm²/bar
  • 68 ml/min/cm²/bar
  • 102 ml/min/cm²/bar
  • 102 ml/min/cm²/bar
  • Airflow rate:
  • 5 L/m²/s
  • 7 L/m²/s
  • 16 L/m²/s
  • 37 L/m²/s
  • 37 L/m²/s
  • 5 L/m²/s
  • Burst strength:
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.15 bar
  • ≥0.15 bar
  • ≥0.15 bar
  • ≥0.2 bar
  • ≥0.2 bar
  • ≥0.25 bar
  • ≥0.25 bar
  • ≥0.2 bar
  • Sterilisation:
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide
  • Autoclaving at 121 °C, gamma radiation at 25 kGy and ethylene oxide

Specifications

Frequently Bought Together