Membrane Filters, Type 184, Sartorius
Catalog #: CA76517-930
Supplier: Sartorius
Specifications
- Ø:50 mm
- Max. temperature:180 °C
- Pore size:0.45 µm
- Sterility:Sterile
- Thickness:170 µm
- Water flow rate:30 ml/min/cm² (1 bar)
- Cat. no.:CA76517-930
- Type:184
Specifications
About this item
Regenerated cellulose hydrophilic membrane filters. For filtration of organic solvents. Suitable for particle removal from aqueous solutions and solvents. Low adsorption.
Customers Who Bought This Also Bought