Filtering Flasks, with Plastic Hose Connection, Sartorius
Catalog # CA76517-788
Supplier: Sartorius
Specifications
- Capacity:5000 ml
- Description:Suction flask, Neck I-Ø: 80 mm
- Environmentally Preferable:
- Cat. no.:CA76517-788
Specifications
About this item
These vacuum-resistant filtering flasks made of DURAN® borosilicate glass, can be used in filtrate collection.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard according to DIN 12476.