Bond Elut Cyano (CN), Agilent Technologies
Catalog #: CAAG12102034
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Capacity:3 ml
- Column Format:Cartridge
- Particle size:40 µm
- Description:Bond Elut straight barrel cartridge, PE frit (20 µm)
- Polarity:Apolar stationary phase
- Bed Weight:500 mg
- Column Hardware:PP
- Cat. no.:CAAG12102034
- Phase:Cyano
Specifications
About this item
Bond Elut Cyano is a medium-polarity phase available in endcapped and unendcapped forms.
- Bond Elut (CN-E) ideal for extracting very nonpolar, aqueous analytes
- Bond Elut (CN-U) retains polar compounds in nonpolar solvents
- Suitable for many applications
Bond Elut Cyano (CN) is available as endcapped (CN-E) or unendcapped (CN-U) medium polarity sorbents. Bond Elut Cyano (CN-E) can be used effectively with extremely nonpolar analytes that would be irreversibly retained by C8 and C18 sorbents. This sorbent is best applied to aqueous samples.
Bond Elut Cyano (CN-U) can be used to extract very polar compounds that would be retained by SI or Diol (2OH) phases. It is suitable for handling polar analytes in nonpolar matrices including oils or hexane.
Customers Who Bought This Also Bought