sticky-Slide 8-Well Slide, Ibidi
Catalog # MSPP-80828
Supplier: IBIDI USA MS
Specifications
- No. of wells:8
- Volume:300 µl (per volume)
- Description:8-well sticky–Slide
- Dimensions:25.5×75.5 mm²
- Cat. no.:MSPP-80828
- Growth Area:1.0 cm²
- Supplier No.:80828
Specifications
About this item
A bottomless 8 well µ-Slide with a self-adhesive underside for mounting a variety of bottom materials.
- Open well format used for classic cell culture applications, which can be run on any custom surface
- Well dimensions: 9.4W×10.7L×6.8H mm³
The sticky–Slide 8 Well provides a common open well format which is best suited for maximum sample access in a wide variety of experimental applications.