Tyvek® 1422A Autoclavable Feed Track Sheet, Keystone Cleanroom Products
Catalog # 76520-576
Supplier: KEYSTONE ADJUSTABLE CAP CO., INC.
Specifications
- Description:Tyvek® 1422A autoclavable feed track cover
- Cat. no.:76520-576
- W×L:4×23"
Specifications
About this item
1422A Tyvek® protective covers help faciliate aseptic assembly and installation of pharmaceutical change parts. It has two slits and four ³/₄" diameter holes.
- Manufactured and packaged in a controlled cleanroom environment
- Autoclavable at 121 to 125 °C
- Tear and puncture resistant, hydrophobic and lint-free
- Fast and consistent for equipment prep area
- 100% Tyvek® permits fast steam penetration
- Superior to paper based autoclaved wraps
- Exceptional microbial barrier
Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these precision cut wraps will also save valuable time in the equipment prep area.
Intended to be used in conjunction with a secondary 'outer' Tyvek autoclave bag. The drapeable nature of the 1422A Tyvek® material is ideal for protecting product contact surfaces from microbial contamination, especially when aseptic handling of the part is necessary after sterilization.
Certifications: Certificates of Conformance sent with each shipment.