Order Entry
Canada
ContactUsLinkComponent
Tyvek® 1422A Autoclave Bag with Steam Indicator, Self-Seal, Keystone Cleanroom Products
Tyvek® 1422A Autoclave Bag with Steam Indicator, Self-Seal, Keystone Cleanroom Products
Catalog # 76519-768
undefined
Tyvek® 1422A Autoclave Bag with Steam Indicator, Self-Seal, Keystone Cleanroom Products
Catalog # 76519-768
Supplier Number:  BGT2A3036SS

Specifications

  • Color:
    White
  • Description:
    Tyvek® 1422A self-seal autoclave bag with steam indicator
  • Material:
    Tyvek® 1422A
  • Cat. no.:
    76519-768
  • W×L:
    30×36"

Specifications

About this item

Self-sealing Tyvek® 1422A autoclave bags with steam indicators can be used as either the inner, or outer bag for the steam sterilization of pharmaceutical change parts.

  • Convenient Self-sealing closure system
  • Autoclavable at 121 to 125 °C
  • Tear and puncture resistant, hydrophobic and lint-free
  • Fast and consistent for equipment prep area
  • 100% Tyvek® permits fast steam penetration
  • Superior to paper based autoclave pouches and wraps
  • Consistently strong factory seals; exceptional microbial barrier

Manufactured and packaged in a controlled cleanroom environment. Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these self-sealing bags will also save valuable time in the equipment prep area.

The drapeable nature of the 1422A Tyvek® material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part.

Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficieny and throughput.

Certifications: Certificates of Conformance sent with each shipment.