Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Dissecting scissors
- Length:14.6 cm (5.75")
- Curvature:Curved
- Cat. no.:76457-346
- Blade Type:Slim blades
Specifications
About this item
These high-quality German steel dissecting scissors are versatile and can be used in multiple procedures and settings
- Large rings for comfort, user control and stability
- Manufactured from ASTM-standard German stainless steel
- Anti-glare coating
- Autoclavable and corrosion-resistant
Top-tier instrument with superior craftsmanship. Product conforms to international quality standards.